MCG CX165P415SIS CONNEXS 16A 3P+N+E 415V INTERLOCK SWITCH (H)120 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CX165P415SIS
Rubix:234A6088

Documents
Product details : MCG CX165P415SIS CONNEXS 16A 3P+N+E 415V INTERLOCK SWITCH (H)120 MM X
Connexs 16A 3P+N+E 415V Interlock Switch (H)120 mm x (W)165 mm x (D)110 mm
Technical specifications
Attributes
| Type | interlocked switched socket |
|---|---|
| Voltage | 415 V |
| Amperage | 16 A |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 60.94 excl. VAT
/ Each
£ 73.13 incl. VAT
- Delivery usually within ( 3 ) days
