SMC IZG10-08N-01 IZG10-08N-02 IZG10 IONIZER GUN
Static Control - IZG10, Ionizer Gun
See technical informationSee documentsReferences
SMC:IZG10-08N-02
Rubix:247A5702

Documents
Product details : SMC IZG10-08N-01 IZG10-08N-02 IZG10 IONIZER GUN
High-frequency AC type
Offset voltage: ±10V
Rapid neutralisation: 0.3 s
Weight: 200 g
OSHA1910.242b compliant (bypass nozzle option).
High-frequency AC type
Offset voltage: ±10V
Rapid neutralisation: 0.3 s
Weight: 200 g
OSHA1910.242b compliant (bypass nozzle option).
Offset voltage: ±10V
Rapid neutralisation: 0.3 s
Weight: 200 g
OSHA1910.242b compliant (bypass nozzle option).
High-frequency AC type
Offset voltage: ±10V
Rapid neutralisation: 0.3 s
Weight: 200 g
OSHA1910.242b compliant (bypass nozzle option).
Technical specifications
Attributes
| Type | ionizer gun |
|---|---|
| Voltage | 21,6/26,4 V |
| Material | pbt (case);tungsten (emitter) |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 499.39 excl. VAT
/ Each
£ 599.27 incl. VAT
- Delivery usually within ( 29 ) days