SMC EAS3500-F02 SPEED CONTROLLER


EAS3500-F series flow limiter

References
smc:EAS3500-F02
rubix:2602074
brand logo
brand logo

Product details : SMC EAS3500-F02 SPEED CONTROLLER


Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Easy adjustment and locking
•Port Size: 1/4, 3/8
•Operating Pressure Range: 0.05 to 1 MPa.

Area Code: E (Europe)
Thread: F (G)
Port Size: 02 (1/4)
Knob Material: Resin

Technical specifications


Attributes
No attributes to display for this product
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
  • Delivery usually within ( 4 ) days