References
Festo:EASC-S1-15-75
Rubix:391A0601
Manufacturer :562709
EAN:4052568209339
Documents
Product details : FESTO 562709 COVERING KIT
Covering kit EASC-S1-15-75 suitable for EGSK electrical slide. Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=62 g
Cover kit EASC-S1-15-75 for covering the axis profile open at the top. Size=15, mounting position=any, corrosion resistance class KBK=2, ambient temperature=-10 - 60 °C, product weight=62 g
Technical specifications
Attributes
| Type | easc cover |
|---|
Show UNSPSC/ECL@SS
£ 92.10 excl. VAT
/ Each
£ 110.52 incl. VAT
- Delivery usually within ( 11 ) days