References
Festo:HAPG-77
Rubix:391A2229
Manufacturer :537172
EAN:4052568172374

Documents
Product details : FESTO 537172 ADAPTER KIT
Adapter kit HAPG-77 For combining HGPT-35 T-slot grippers with HMP-20/25 linear Modules or SLT-25 mini-slides Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Materials note=Free of copper and PTFE, Materials information for adapter=Aluminium
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 108.83 excl. VAT
/ Each
£ 130.60 incl. VAT
- Delivery usually within ( 16 ) days