References
Festo:EASC-S1-20-25
Rubix:391A0603
Manufacturer :562711
EAN:4052568209353

Documents
Product details : FESTO 562711 COVERING KIT
Covering kit EASC-S1-20-25 suitable for EGSK electrical slide. Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=92 g
Cover kit EASC-S1-20-25 for covering the axis profile open at the top. Size=20, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=92 g
Technical specifications
Attributes
| Logistic Weight | 162 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 93.66 excl. VAT
/ Each
£ 112.39 incl. VAT
- Delivery usually within ( 2 ) days