References
Festo:SGS-M12
Rubix:103A3904
Manufacturer :9257
EAN:4052568001773

Documents
Product details : FESTO 9257 ROD EYE SGS-M12
Rod eye SGS-M12 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M12, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=131 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x32x22 mm |
|---|---|
| Logistic Weight | 120,28 g |
| Type | rod eye |
| Connection 1 | m12 |
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
- Delivery usually within ( 2 ) days