References
Festo:EASC-S1-33-130-S
Rubix:391A0610
Manufacturer :562730
EAN:4052568209544

Documents
Product details : FESTO 562730 COVERING KIT
Covering kit EASC-S1-33-130-S suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=263 g
Cover kit EASC-S1-33-130-S for covering the axis profile open at the top. Size=33, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=263 g
Technical specifications
Attributes
| Logistic Weight | 400,52 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
- Delivery usually within ( 11 ) days