References
Festo:EAMF-A-95A-120G
Rubix:390A9603
Manufacturer :558024
EAN:4052568204570

Documents
Product details : FESTO 558024 MOTOR FLANGE
Motor flange EAMF-A-95A-120G Size=95, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-95A-120G Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Interface code Motor In=120G
Technical specifications
Attributes
| Logistic Weight | 983,65 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 164.16 excl. VAT
/ Each
£ 196.99 incl. VAT
- Delivery usually within ( 6 ) days