References
Festo:SGS-M12X1,25
Rubix:117A2721
Manufacturer :9262
EAN:4052568001797

Documents
Product details : FESTO 9262 ROD EYE SGS-M12X1,25
Rod eye SGS-M12X1,25 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M12x1,25, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=129 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x33x17 mm |
|---|---|
| Logistic Weight | 119,15 g |
| Type | rod eye |
| Connection 1 | m12x1,25 |
Show UNSPSC/ECL@SS
£ 22.33 excl. VAT
/ Each
£ 26.80 incl. VAT
- In stock: Next day delivery