References
Festo:EASC-S1-46-540-S
Rubix:391A0627
Manufacturer :562739
EAN:4052568209636

Documents
Product details : FESTO 562739 COVERING KIT
Covering kit EASC-S1-46-540-S suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=1070 g
Cover kit EASC-S1-46-540-S for covering the axis profile open to the top. Size=46, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=1070 g
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 148.63 excl. VAT
/ Each
£ 178.36 incl. VAT
- Delivery usually within ( 11 ) days