References
SMC:ASG620F-04-12S
Rubix:120A1971
EAN:3618035528573
Product details : SMC ASG620F-04-12S STAINLESS SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "ASG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 316
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2)
Control Type: 0 (Meter-out)
Port Size: 04 (R1/2)
Applicable Tubing: 12 (ø12)
S: S (Sealant)
Lock Nut: Standard (Hexagon)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2)
Control Type: 0 (Meter-out)
Port Size: 04 (R1/2)
Applicable Tubing: 12 (ø12)
S: S (Sealant)
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type | asg |
|---|
Show UNSPSC/ECL@SS
£ 109.70 excl. VAT
/ Each
£ 131.64 incl. VAT
- Delivery usually within ( 4 ) days
