References
Festo:EASC-S1-46-640-S
Rubix:391A0629
Manufacturer :562740
EAN:4052568209643
Documents
Product details : FESTO 562740 COVERING KIT
Covering kit EASC-S1-46-640-S suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=1190 g
Cover kit EASC-S1-46-640-S for covering the axis profile open at the top. Size=46, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=1190 g
Technical specifications
Attributes
| Type | cover easc |
|---|
Show UNSPSC/ECL@SS
£ 161.32 excl. VAT
/ Each
£ 193.58 incl. VAT
- Delivery usually within ( 11 ) days