FESTO 558000 COUPLING

Coupling

See technical informationSee documents

References

Festo:EAMD-25-22-11-10X12
Rubix:390A9473
Manufacturer :558000
EAN:4052568096571
EAMD-25-22-11-10X12 Coupling

Technical specifications

Typespindle coupling eamd
See all Specifications

Documents

Product details : FESTO 558000 COUPLING


Coupling EAMD-25-22-11-10X12 drive component, which transmits the rotary motion of a stepper or Servo motor Holder diameter 1=11 mm, Holder diameter 2=10 mm, Size=25, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMD-25-22-11-10X12 558000

Technical specifications


Attributes
Logistic Weight42,9 g
Typespindle coupling eamd
£ 78.81 excl. VAT
/ Each
£ 94.57 incl. VAT
  • Delivery usually within ( 2 ) days