References
3M:TR-371+
Rubix:80437989
Manufacturer :7100099577
EAN:04054596175464





Product details : 3M VERSAFLO FILTER COVER TR-371+
The 3MTM TR-371 VersafloTM Filter Guard is a replacement part for the 3MTM TR-300 Series Powered Air Purifying Respirators. This plastic filter guard is a direct replacement for the 3MTM TR-370 VersafloTM Filter Guard. Replacement part for 3MTM VersafloTM TR-300 Series Powered Air Purifying Respirators. Integrated window in plastic filter guard to view filter label. Easy installation. Direct replacement for TR-371 VersafloTM 3MTM filter guard.
Strengths
• Suitable for TR-3712E, TR-3802E & TR-3822E filters on blower systems
• Filter label easy to identify thanks to the practical filter cover design
• Easy to install
Applications
Construction industry - building maintenance - painting work - metal industry - assembly and mechanical work
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 76x132x210 mm |
|---|---|
| Package weight | 204,7 g |
| Type | filter cover |
Show UNSPSC/ECL@SS
£ 23.05 excl. VAT
/ Each
£ 27.66 incl. VAT
- Delivery usually within ( 13 ) days