FESTO 537270 MULTI-POSITION KIT DPNA-63

Multi-Position Kit

See technical informationSee documents
References
Festo:DPNA-63
Rubix:117A7856
Manufacturer :537270
EAN:4052568088163
DPNA-63 Multi-position kit
Technical specifications
Typemulti-position kit
See all Specifications
Documents

Product details : FESTO 537270 MULTI-POSITION KIT DPNA-63


Multi-Position kit DPNA-100 For ADN compact cylinders Size=100, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)

Technical specifications


Attributes
Logistic Weight241,8 g
Typemulti-position kit
Show UNSPSC/ECL@SS
£ 54.48 excl. VAT
/ Each
£ 65.38 incl. VAT
  • Delivery usually within ( 16 ) days