CLIMB-IT AHEC05GY EASY CLIMB STEPS - 5 TREAD 2205 X 800 X 1520 GREY


Easy Climb Steps

References
climb-it:AHEC05GY
rubix:261A3492
brand logo
brand logo
Technical specifications
Platform height1250 m
Number of levels5
Typesafety steps

Product details : CLIMB-IT AHEC05GY EASY CLIMB STEPS - 5 TREAD 2205 X 800 X 1520 GREY


2 people needed to offload except for 8, 9 & 10 treads where you need 3 people
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
  • Box section base gives extra strength &amp stability
    Easy slope 500 angle enabling you to turn around &amp descend facing forwards
    Load Capacity: 150kg
  • H x W x D = 2205 x 800 x 1520mm
    no. of treads 5

    Technical specifications


    Attributes
    Platform height1250 m
    Number of levels5
    Typesafety steps
    Show UNSPSC/ECL@SS
    £ 1,070.22 excl. VAT
    / Each
    £ 1,284.26 incl. VAT
    • Usually arrives within 14 working days