Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP75X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 750 2
CLIMB-IT BWP75X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 750 2
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP75X3CRG6
rubix:
386A6795
manufacturer :
BWP75X3CRG6
Technical specifications
Platform height
0.75
m
Product details
Technical specifications
Product details : CLIMB-IT BWP75X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 750 2
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.75
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,818.80
excl. VAT
/
Each
£
5,782.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GPC GS403Z FOLDING 3 STEP - SOFT GRIP HANDLE WHITE/BLACK
TB DAVIES 6 TREAD WAREHOUSE STEP 1275-006
TB DAVIES 6 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-006
CLIMB-IT BWP100X3G7 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 1000 TREAD 7
CLIMB-IT AHPI04BL PICKING STEPS - 4 TREAD 1955 X 745 X 1080 BLUE
TB DAVIES 4.5M SINGLE SECTION ROOF LADDER 16 RUNGS 1305-000
TUBESCA KING SIZE POD REAR HANDRAIL
GPC HPE02Z 2 TREAD HEAVY DUTY INDUSTRIAL STEPS YELLOW
CLIMB-IT CAL704 SAFETY STEPS WITH SAFETY LOCK - 4 TREAD 1360 X 780 X 2
TB DAVIES 8 TREAD WAREHOUSE STEP 1275-008
CLIMB-IT AHEC06BL EASY CLIMB STEPS - 6 TREAD 2455 X 800 X 1730 BLUE
CLIMB-IT CAG305 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 5 TRE
CLIMB-IT GFP44Z GLASS FIBRE PLATFORM STEP - 4 TREADS + TOOL TRAY 970 X
GPC EP880Y 2 TREAD PLATFORM
CLIMB-IT BWP25X4CR CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 250