CLIMB-IT GFS37Z GLASS FIBRE SWINGBACK STEP - 7 TREADS + TOOL TRAY 1340


Dog-leg stairways/platform stairways Climb-It

References
climb-it:GFS37Z
rubix:386A6738
manufacturer :GFS37Z
brand logo
brand logo

Product details : CLIMB-IT GFS37Z GLASS FIBRE SWINGBACK STEP - 7 TREADS + TOOL TRAY 1340


Unloaded height: 430mm
Base diameter: 435mm
Top diameter: 290mm
Weight kg; 5
Folded Height: 2080mm
Weight kg: 10

Strengths

Snap - lock for quick assembly

Applications

Allows user to reach heights quickly

Technical specifications


Attributes
No attributes to display for this product
£ 209.22 excl. VAT
/ Each
£ 251.06 incl. VAT
  • Usually arrives within 14 working days