CLIMB-IT AHWPE1804GY EASY SLOPE WORK PLATFORM 1800MM - 4 TREAD
Easy Slope Work Platform - 1800mm Platform
See technical informationSee documentsReferences
Climb-It:AHWPE1804GY
Rubix:261A3593

Documents
Product details : CLIMB-IT AHWPE1804GY EASY SLOPE WORK PLATFORM 1800MM - 4 TREAD
4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Easy slope 50° angle enabling you to turn around &amp descend facing forwards
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of the platform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Easy slope 50° angle enabling you to turn around &amp descend facing forwards
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of the platform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 1955 x 920 x 1900mm
no. of treads = 4
Load Capacity = 300kg
Technical specifications
Attributes
| Platform height | 1000 m |
|---|---|
| Number of rungs | 4 |
| Type | work platforms |
Show UNSPSC/ECL@SS
£ 2,347.45 excl. VAT
/ Each
£ 2,816.94 incl. VAT
- Delivery usually within ( 31 ) days
