CLIMB-IT AHWPS1804BL WORK PLATFORM 1800MM - 4 TREAD 1955 X 920 X 2285


Work Platform - 1800mm Platform

References
climb-it:AHWPS1804BL
rubix:261A3569
brand logo
brand logo
Technical specifications
Platform height1000 m
Number of levels4
Typework platforms

Product details : CLIMB-IT AHWPS1804BL WORK PLATFORM 1800MM - 4 TREAD 1955 X 920 X 2285


4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 1955 x 920 x 2285mm
no. of treads = 4
Load Capacity = 300kg
platform height = 1000mm

Technical specifications


Attributes
Platform height1000 m
Number of levels4
Typework platforms
Show UNSPSC/ECL@SS
£ 2,133.85 excl. VAT
/ Each
£ 2,560.62 incl. VAT
  • Usually arrives within 14 working days