GPC YELLOW SINGLE STEP HPE01Z/Y


Industrial Plastic Handy Step

References
gpc industries:HPE01Z/Y
rubix:170A0389
brand logo
brand logo
Technical specifications
Number of levels1
Weight5 kg
Typehandy steps

Product details : GPC YELLOW SINGLE STEP HPE01Z/Y


Certified to EN 131 Professional
Rubber feet & aluminium side arms help prevent slips & twists as there are no tapes or flimsy arms to break
Integral tool tray incorporates a bucket hook & 110mm & 180mm recesses for holding paint cans
Lightweight and easy to carry
Insulated to 30,000 volts

Strengths

Integral tool tray included

Applications

Allows user to reach objects with easymanouverability

Technical specifications


Attributes
Number of levels1
Weight5 kg
Typehandy steps
Show UNSPSC/ECL@SS
£ 100.84 excl. VAT
/ Each
£ 121.01 incl. VAT
  • Usually arrives within 14 working days