ROCOL 47005 EASYLINE EDGE AEROSOL ORANGE 750ML

Easyline® edge

See technical informationSee documents

References

Rocol:EASYLINE EDGE ORANGE 750ml
Rubix:1567594
Manufacturer :47005
EAN:5024747470051
brand logo

Technical specifications

Volume750 ml
Colourorange

Documents

Product details : ROCOL 47005 EASYLINE EDGE AEROSOL ORANGE 750ML


Line marking paint aerosol.
EASYLINE Edge line marking paint is accepted as the ultimate line marking paint aerosol around the world. With a superior paint formulation combined with the precision engineered EASYLINE Edge applicator, the Edge System is guaranteed to produce the sharpest, brightest and most durable lines on the market. Available in eight RAL matched colours and fluorescent yellow, EASYLINE Edge line marking paint is an extremely durable, 'traffic grade' epoxy paint ideal for line marking and free hand marking both indoors and out.

Strengths

Saves time and money-extended life span and reduced need for re-painting. Dries in 10 minutes, easy to apply, no mess, no wastage. Highest paint content per can on the market-20% more than the rest.
Lowest Volatile Organic Compounds (VOC's) system on the market today. Minimised environmental impact-non harmful to the environment and aquatic life. Health and Safety focused-non toxic, non harmful and irritant free formula. Utilises a unique propellant system to give consistent superior quality lines throughout the life of the can.

Complies with your legal obligations under European Directive 92/58/EEC. Ideal for stencilling/free hand marking. Tested using the internationally recognised test ASTM D4060 using a Taber Abraser.

Applications

Factory layouts and process flows, Car parks, Safety & danger zones, Warehouse layouts, General demarcation areas, Sports halls, Playgrounds, Site road markings, Athletics & sports fields.

Technical specifications


Attributes
Volume750 ml
Colourorange
£ 18.71 excl. VAT
/ Each
£ 22.45 incl. VAT
  • In stock: Next day delivery

Colour