FESTO 2748904 BELLOWS CYLINDER
Bellows and diaphragm drive Festo
See technical informationSee documentsReferences
Festo:EB-80-45
Rubix:391A0646
Manufacturer :2748904
EAN:4052568255084

Documents
Product details : FESTO 2748904 BELLOWS CYLINDER
Bellows cylinder EB-80-45 Maintenance-free, no stick/slip effect. Size=80, Required installation diameter=95 mm, Stroke=45 mm, Max height when extended=110 mm, Max. tipping angle=15 deg
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x80 mm |
|---|---|
| Logistic Weight | 501,6 g |
| Type | eb-80-45 bellows cylinder |
| Cylinder stroke | 45 mm |
Show UNSPSC/ECL@SS
£ 304.31 excl. VAT
/ Each
£ 365.17 incl. VAT
- Delivery usually within ( 2 ) days