References
Festo:EB-215-80
Rubix:108A4695
Manufacturer :36488
EAN:4052568115906

Technical specifications
| Type | eb bellows cylinder |
|---|---|
| Nominal pressure | 8 bar |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 36488 BELLOWS ACTUATOR EB-215-80
Bellows cylinder EB-215-80 Maintenance-free, no stick/slip effect. Size=215, Required installation diameter=230 mm, Stroke=80 mm, Max height when extended=135 mm, Max. tipping angle=20 deg
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x80 mm |
|---|---|
| Logistic Weight | 1818 g |
| Type | eb bellows cylinder |
| Nominal pressure | 8 bar |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 338.65 excl. VAT
/ Each
£ 406.38 incl. VAT
- In stock: Next day delivery