Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Bellows and diaphragm drive
FESTO 36487 BELLOWS ACTUATOR EB-165-65
FESTO 36487 BELLOWS ACTUATOR EB-165-65
EB Air actuator
References
festo:
EB-165-65
rubix:
108A4696
manufacturer :
36487
ean:
4052568115890
Technical specifications
Type
eb bellows cylinder
Cylinder stroke
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 36487 BELLOWS ACTUATOR EB-165-65
Bellows cylinder EB-165-65 Maintenance-free, no stick/slip effect. Size=165, Required installation diameter=180 mm, Stroke=65 mm, Max height when extended=115 mm, Max. tipping angle=20 deg
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
154
x
106
mm
Logistic Weight
1266
g
Type
eb bellows cylinder
Cylinder stroke
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
382.61
excl. VAT
/
Each
£
459.13
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS 5218585120
AVENTICS 0822419123
NORGREN M/31082 AIR BELLOWS 8 X 2
AVENTICS 1922161000
AVENTICS 1971232000
NORGREN M/31102 AIR BELLOWS 10X2/270
AVENTICS 1946272000
PARKER AIRBELLSINGLE12X1 9109044
AVENTICS 2999696600
FESTO 36490 BELLOWS ACTUATOR EB-145-100
NORGREN PM/31061 AIR BELLOWS 6 X 1
FESTO 2748903 BELLOWS CYLINDER
FESTO 2748904 BELLOWS CYLINDER
FESTO 193791 BELLOWS ACTUATOR EB-385-230
AVENTICS 2999698310