References
Festo:EB-385-115
Rubix:112A6313
Manufacturer :193789
EAN:4052568153380

Technical specifications
| Type | bellows cylinder (bellows actuator) eb, single-acting, single bellows |
|---|---|
| Nominal pressure | 8 bar |
| Cylinder stroke | 115 mm |
Documents
Product details : FESTO 193789 BELLOWS ACTUATOR EB-385-115
Bellows cylinder EB-385-115 Maintenance-free, no stick/slip effect. Size=385, Required installation diameter=400 mm, Stroke=115 mm, Max height when extended=175 mm, Max. tipping angle=15 deg
Technical specifications
Attributes
| Logistic Weight | 5800 g |
|---|---|
| Type | bellows cylinder (bellows actuator) eb, single-acting, single bellows |
| Nominal pressure | 8 bar |
| Cylinder stroke | 115 mm |
| Application | linear actuation and air spring function (cushioning/damping); suitable for harsh and dusty environments, can be used under water |
Show UNSPSC/ECL@SS
£ 649.73 excl. VAT
/ Each
£ 779.68 incl. VAT
- Delivery usually within ( 2 ) days