ECO-CUTLINE TOOL HOLDER
Cutting diameter | 16 mm |
---|---|
Length of cut | 36 mm |
Tool tip dimension | 803 mm |
Cutting diameter | 16 mm |
---|---|
Length of cut | 36 mm |
Tool tip dimension | 803 mm |
Tail diameter | 20 mm |
Body material | hss |
Total length | 94 mm |
Type of screw | torx |
Tail length | 48 mm |
Packaging | 1 |
Weight | 170 g |
Usually arrives within 14 working days