ECO-CUTLINE TOOL HOLDER
Cutting diameter | 18 mm |
---|---|
Length of cut | 40.5 mm |
Tool tip dimension | 9 mm |
Cutting diameter | 18 mm |
---|---|
Length of cut | 40.5 mm |
Tool tip dimension | 9 mm |
Tail diameter | 25 mm |
Body material | hss |
Total length | 109.5 mm |
Type of screw | torx |
Tail length | 58 mm |
Packaging | 1 |
Weight | 300 g |
In stock: Next day delivery