ECO-CUTLINE TOOL HOLDER
Cutting diameter | 10 mm |
---|---|
Length of cut | 22.5 mm |
Tool tip dimension | 502 mm |
Cutting diameter | 10 mm |
---|---|
Length of cut | 22.5 mm |
Tool tip dimension | 502 mm |
Tail diameter | 12 mm |
Body material | hss |
Total length | 69.5 mm |
Type of screw | torx |
Tail length | 30 mm |
Packaging | 1 |
Weight | 50 g |
Usually arrives within 14 working days