ECO-CUTLINE TOOL HOLDER
Cutting diameter | 14 mm |
---|---|
Length of cut | 31.5 mm |
Tool tip dimension | 703 mm |
Cutting diameter | 14 mm |
---|---|
Length of cut | 31.5 mm |
Tool tip dimension | 703 mm |
Tail diameter | 16 mm |
Body material | hss |
Total length | 83.5 mm |
Type of screw | torx |
Tail length | 42 mm |
Packaging | 1 |
Weight | 100 g |
Usually arrives within 14 working days