References
Ansell:48-126-7
Rubix:80450544
Manufacturer :48126070
EAN:10076490455764





Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Product details : ANSELL EDGE 48-126 MULTIPURPOSE PU GLOVES 4121A 7 S
- Made with a black 15 gauge highly comfortable and dexterous polyester liner (depending on the application requirement)
- EDGE 48-126 industrial work glove combines a seamless knitted liner with elasticized knit wrist dipped into black polyurethane coating.
- This combination provides good flexibility and finger dexterity compared to cotton canvas or thick cotton gloves.
- EDGE 48-126 is the efficient choice for an inexpensive light duty glove solution with quality features.
Cost effective solution for light duty applications requiring a good level of abrasion resistance &grip, as well as high tactility in dry to slightly oily environments.
Strengths
- Black glove shows dirt less, gloves are discarded less quickly
- Seamless structure; ensures comfort and encourages safety and glove usage
Applications
Assembly of small pieces|General handling|Packaging|Quality inspection
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | polyester |
| ESD | no |
| Usage environment | dry |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
- In stock: Next day delivery