TEGERA 2805 SYNTHETIC GLOVE 8 M

Synthetic glove TEGERA 2805

See technical informationSee documents

References

Tegera:2805-8
Rubix:386A0658
EAN:7392626036581
brand logo

Technical specifications

Size8
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Documents

Product details : TEGERA 2805 SYNTHETIC GLOVE 8 M


A very durable glove, fully dipped in nitrile which makes it resistant to grease, oil and water. Withstands contact heat up to 100°C/212°F. Latex free and cotton lined. Suitable for demanding work in wet, dirty, and oily environments.
Durable, nitrile dipped glove. Grease, oil, and water repellent for demanding work.

Strengths

Withstands contact heat up to 100°C,Latex-free,Oil and grease resistant,Water and oil repellent

Applications

Machine operating,Building and construction,Installation work,Sheet-metal work,Tiling,Construction,Soil preparation,Concrete work,Engineering,Machine driving,Mining

Technical specifications


Attributes
Size8
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnitrile
£ 155.26 excl. VAT
/ Each
£ 186.31 incl. VAT
  • Usually arrives within 14 working days

Size