Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Electrical peripheral
FESTO 562789 ELECTRICAL SLIDE
FESTO 562789 ELECTRICAL SLIDE
Electrical peripheral Festo
References
festo:
EGSK-46-800-10P
rubix:
391A0768
manufacturer :
562789
ean:
4052568209971
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 562789 ELECTRICAL SLIDE
Electrical slide EGSK-46-800-10P Working stroke=800 mm, Size=46, Reversing backlash=<= 20 µm, Spindle diameter=15 mm, Spindle pitch=10 mm/U
Technical specifications
Attributes
Logistic Weight
16700
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,696.05
excl. VAT
/
Each
£
3,235.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 525222 MANIFOLD MHA3-PR4-3-1/8
NORGREN M/P43316/33 3M LEAD STD CIRC C4 230V
FESTO 562769 ELECTRICAL SLIDE
FESTO 5105631 PLUG SOCKET WITH CABLE
NORGREN M/P73002/5 PU CABLE 5M
FESTO 562764 ELECTRICAL SLIDE
FESTO 562225 MINI SLIDE
FESTO 550326 CONNECTING CABLE NEBU-M12G5-K-2.5-LE4
FESTO 572256 RAIL
AVENTICS R419800109
NORGREN 0523057000000000 LINE SOCKET
FESTO 197254 MANIFOLD MHA1-PR6-3-PI-PCBM
FESTO 562760 ELECTRICAL SLIDE
FESTO 197249 MANIFOLD MHA1-PR6-3-M3-PI-PCB
FESTO 197447 MANIFOLD