FESTO 197249 MANIFOLD MHA1-PR6-3-M3-PI-PCB


MHA1 Battery block

References
festo:MHA1-PR6-3-M3-PI-PCB
rubix:110A9654
manufacturer :197249
ean:4052568082215
MHA1-PR6-3-M3-PI-PCB Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197249 MANIFOLD MHA1-PR6-3-M3-PI-PCB


Manifold block MHA1-PR6-3-M3-PI-PCB for Mounting printed circuit boards of manifold block valves MHA1-...-PI Max. number of valve Positions=6, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight54,95Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 68.10 excl. VAT
/ Each
Ā£ 81.72 incl. VAT
  • Delivery usually within ( 16 ) days