Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Electrical peripheral
FESTO 562779 ELECTRIC SLIDE EGSK-33-200-10P
FESTO 562779 ELECTRIC SLIDE EGSK-33-200-10P
EGSK Electric sled
References
festo:
EGSK-33-200-10P
rubix:
124A2172
manufacturer :
562779
ean:
4052568209872
Technical specifications
Type
Electrical slide
Execution
EGSK
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 562779 ELECTRIC SLIDE EGSK-33-200-10P
Electrical slide EGSK-33-200-10P Working stroke=200 mm, Size=33, Reversing backlash=<= 20 µm, Spindle diameter=10 mm, Spindle pitch=10 mm/U
Technical specifications
Attributes
Logistics dimensions (L x W x H)
500
x
180
x
180
mm
Logistic Weight
3828
g
Type
Electrical slide
Execution
EGSK
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,273.67
excl. VAT
/
Each
£
1,528.40
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 197254 MANIFOLD MHA1-PR6-3-PI-PCBM
FESTO 562788 ELECTRICAL SLIDE
FESTO 570895 CONNECTOR
FESTO 197222 MANIFOLD MHA1-PR2-3-M3-PI
FESTO 525227 SUB-BASE MHA4-AS-3-1/4
FESTO 533334 INSPECTION COVER AK-SUB-9/15-B
FESTO 562763 ELECTRICAL SLIDE
NORGREN 0664812000000000 PLUG FORM B
AVENTICS R402003761
FESTO 5105632 PLUG SOCKET WITH CABLE
SMC IZH10 IONIZER
AVENTICS R402003760
FESTO 197204 MANIFOLD MHA1-PR6-3-M3
NORGREN M/P34614/5 CABLE ASSEMBLY
AVENTICS FEMALE CONNECTOR 1834484162