References
Festo:EHAM-H1-20-L2-80
Rubix:391A0827
Manufacturer :1132369
EAN:4052568226985

Documents
Product details : FESTO 1132369 ADAPTER PLATE KIT
Adapter plate kit EHAM-H1-20-L2-80 Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=288 g
Adapter plate kit EHAM-H1-20-L2-80 Baugröße=20, Einbaulage=beliebig, Korrosionsbeständigkeitsklasse KBK=2, Umgebungstemperatur=-10 - 60 °C, Produktgewicht=288 g
Technical specifications
Attributes
| Logistic Weight | 286,7 g |
|---|---|
| Type | adapter plate kit for eham cross-connection kits |
Show UNSPSC/ECL@SS
£ 140.69 excl. VAT
/ Each
£ 168.83 incl. VAT
- Delivery usually within ( 6 ) days