FESTO 2079695 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-20-B7/B7G-25
Rubix:390A7357
Manufacturer :2079695
EAN:4052568250836
DHAA-G-Q11-20-B7/B7G-25 Adapter kit

Technical specifications

Typeadapter kit for gripper

Documents

Product details : FESTO 2079695 ADAPTER KIT


Adapter kit DHAA-G-Q11-20-B7/B7G-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B7/B7G-25 Mounting orientation=any, Corrosion resistance class KBK=2, Fastening type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodised)

Technical specifications


Attributes
Typeadapter kit for gripper
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
  • Delivery usually within ( 10 ) days