References
Festo:SNGB-200-B
Rubix:117A8569
Manufacturer :562455
EAN:4052568209063

Documents
Product details : FESTO 562455 SWIVEL FLANGE SNGB-200-B
Swivel flange SNGB-200-B Suitable clevis foot LN, LSN in steel variant. Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=11000 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 10044 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 240.28 excl. VAT
/ Each
£ 288.34 incl. VAT
- Delivery usually within ( 2 ) days