References
Timken:QF25BINSERT
Rubix:131A8228
EAN:0883450052801

Documents
Product details : TIMKEN QF25BINSERT COUPLING INSERT
Technical specifications
Attributes
| Size | 25 |
|---|---|
| Material | urethane |
| Total length | 54.9 mm |
| Outer diameter | 96.5 mm |
| Angular offset | 2 ° |
| Type | elastomeric insert |
Show UNSPSC/ECL@SS
£ 47.04 excl. VAT
/ Each
£ 56.45 incl. VAT
- Delivery usually within ( 7 ) days
