MECALINE 866336 HRC150H HRC HUB H TYPE


HRC H type hub

References
mecaline:866336
rubix:45035997
ean:3660338204814

Product details : MECALINE 866336 HRC150H HRC HUB H TYPE


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC150 EXT

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size150
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter150 mm
Nominal torque600 N.m
Weight3.21 kg
Typeh
Show UNSPSC/ECL@SS
£ 38.81 excl. VAT
/ Each
£ 46.57 incl. VAT
  • In stock: Next day delivery