TIMKEN QF50INSERT COUPLING INSERT


Couplings

References
timken:QF50INSERT
rubix:130A1202
ean:0883450053624

Product details : TIMKEN QF50INSERT COUPLING INSERT


To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.

Strengths

•The standard Quick-Flex red insert is made from a relatively soft urethane compound
This insert is well suited for a wide range of applications
The standard insert excels in vibration dampening and cushioning of shock loads and is best for reversing applications or applications with quick starting and stopping of high-inertial loads
This insert offers an operational temperature range of -50° C to 100° C (-60° F to 212° F).

Applications

Timken quick-flex couplings stand up to harsh environments and operate efficiently in applications including: motor to gearbox (low torque/high speed), gearbox to driven equipment (high torque/low speed), motors to pumps and any drive shaft to a driven drive shaft.

Technical specifications


Attributes
Logistics dimensions (L x W x H)142x142x49 mm
Logistic Weight2270 g
Packaged dimensions (D x W x H)142x142x49 mm
Package weight2270 g
Nominal torque998 N.m
Typecoupling insert
Show UNSPSC/ECL@SS
£ 56.99 excl. VAT
/ Each
£ 68.39 incl. VAT
  • Usually arrives within 14 working days