MECALINE 866325 HRC70F 1008 F TYPE HUB


HRC F type hub

References
mecaline:866325
rubix:247A3413
ean:3660338204715

Product details : MECALINE 866325 HRC70F 1008 F TYPE HUB


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC70 INT

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size70
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter69 mm
Nominal torque31 N.m
Weight0.442 kg
Typef
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
  • In stock: Next day delivery