References
SMC:AS4201FS-G04-16
Rubix:393A9199
Manufacturer :AS4201FS-G04-16

Technical specifications
| Type of coupling | g thread (g 1/2) |
|---|---|
| Type | smc as4201fs-g04-16 speed controller |
Documents
Product details : SMC AS4201FS-G04-16 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | g thread (g 1/2) |
|---|---|
| Type | smc as4201fs-g04-16 speed controller |
| Material | pbt (housing a) / brass (chemically nickel-plated, housing b) |
| Flow | 90000 l/h |
| Max. service pressure | 10 bar |
| Series | as-fs |
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ Each
£ 37.42 incl. VAT
- Usually arrives within 14 working days