References
SMC:AS4201FS-G04-12
Rubix:393A9249
Manufacturer :AS4201FS-G04-12

Documents
Product details : SMC AS4201FS-G04-12 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | g |
|---|---|
| Type | flow control valve |
| Material | pbt (body a);electroless nickel-plated brass (body b, needle guide);pom (knob);pbt (needle);hnbr (u-seal);nbr (o-ring, seal);pom (bonnet a, bonnet b, gear, indicator gear);stainless steel (clip), nbr/stainless steel (gasket) |
| Series | as-fs |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
- Usually arrives within 14 working days