References
Festo:NPFC-L-R34-G34-MF
Rubix:263A5798
Manufacturer :8030220
EAN:4052568063221

Documents
Product details : FESTO 8030220 ELBOW FITTING NPFC-L-R34-G34-MF
Elbow fitting NPFC-L-R34-G34-MF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 131,69 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 3/4xr 3/4 |
| Profile | l |
| Connection 2 | 20 |
Show UNSPSC/ECL@SS
£ 55.80 excl. VAT
/ 10 pieces
£ 66.96 incl. VAT
- Delivery usually within ( 2 ) days