Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153054 PUSH-IN L-FITTING QSL-1/2-12
FESTO 153054 PUSH-IN L-FITTING QSL-1/2-12
Push-in L-fitting
References
festo:
QSL-1/2-12
rubix:
80189069
manufacturer :
153054
ean:
4052568031503
Technical specifications
Material
PBT
Connection 1
R 1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153054 PUSH-IN L-FITTING QSL-1/2-12
Push-in L-fitting QSL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
27
x
60
mm
Logistic Weight
68,12
g
Material
PBT
Connection 1
R 1/2
Profile
QSL
Connection 2
21
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 153076 PUSH-IN L-FITTING, LONG QSLL-1/8-4
SMC KQ2V10-G03A ONE-TOUCH FITTING
SMC KQ2S06-01AS1 ONE-TOUCH FITTING
FESTO 132896 PUSH-IN T-CONNECTOR
PARKER 1003A25 04 00 TRANSAIR TUBE ALU BLUE D25 LEN GTH: 3M
NORGREN 291171028 1/4 BSP HOSE ADAPTOR
SMC AS1201F-M5-04-X260 SPEED CONTROLLER
SMC KQ2TW04-00A FITTING I 4 TUBE
SMC KQ2W08-G02A ONE-TOUCH FITTING
SMC KQ2UD04-02NS ONE-TOUCH FITTING
SMC KQ2Z08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
NORGREN C02250406 PFITC 4MM-M6 STRAIGHT ADPT
SMC KQ2Y01-32A ONE-TOUCH FITTING
SMC KQ2U04-M5A ONE-TOUCH FITTING
FESTO 153355 PUSH-IN T-FITTING QSMT-1/8-4