References
Festo:NPQH-LL-G18-Q4-P10
Rubix:391A4579
Manufacturer :578263
EAN:4052568059668

Technical specifications
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578263 PUSH-IN L-FITTING LONG
Push-in L-fitting, long NPQH-LL-G18-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 26,1 g |
|---|---|
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 2 ) days