FESTO 6271 ELBOW QUICK CONNECTOR GCK-3/8-PK-6-KU
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:GCK-3/8-PK-6-KU
Rubix:122A9269
Manufacturer :6271
EAN:4052568019716

Technical specifications
| Material | pom (union nut, screwed plug) |
|---|---|
| Connection 1 | r 3/8 in |
Documents
Product details : FESTO 6271 ELBOW QUICK CONNECTOR GCK-3/8-PK-6-KU
Elbow quick connector GCK-3/8-PK-6-KU Polymeric design. Nominal size=4,9 mm, Assembly Position=Any, Pneumatic Connection=(* PK-6 with union Nut, * R3/8), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=POM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x90x30 mm |
|---|---|
| Logistic Weight | 9,5 g |
| Material | pom (union nut, screwed plug) |
| Connection 1 | r 3/8 in |
| Profile | gck |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 52.20 excl. VAT
/ 10 pieces
£ 62.64 incl. VAT
- Delivery usually within ( 16 ) days