SMC KFG2H1209-G04-E MALE CONNECTOR - KFG2H-E
Fittings & Tubing - Male Connector - KFG2H-E
See technical informationSee documentsReferences
SMC:KFG2H1209-G04-E
Rubix:247A5616

Documents
Product details : SMC KFG2H1209-G04-E MALE CONNECTOR - KFG2H-E
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Technical specifications
Attributes
| Material | stainless steel 316 |
|---|---|
| Connection 1 | g 1/2 |
| Profile | kfg2h-e |
| Connection 2 | 12 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 135.27 excl. VAT
/ Each
£ 162.32 incl. VAT
- Delivery usually within ( 24 ) days